Motion
B5116S200CC-C
Needle Valve - 304 Stainless Steel Material
Mi Item #11496505
MFR #B5116S200CC-C
Price$222.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 304 Stainless Steel Material
Mi Item #11496505
MFR #B5116S200CC-C

Mfr description
B5116S200CC-C 2" B5116, SILI, CXC, 304 W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.41/each

Specifications

Details

  • Body Material
    304 Stainless Steel
  • Material
    304 Stainless Steel
  • Maximum Operating Pressure
    110 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)