Motion
BCCR-100
Hose End - 1.0000 in Size, Sanitary Clamp Type
MI ITEM #11496526
MFR #BCCR-100
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Sanitary Clamp Type
MI ITEM #11496526
MFR #BCCR-100

Mfr description
BCCR-100 1" RED PLASTIC CAP, CLAMP END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Size
    1.0000 in

Details

  • Additional Details
    Vinyl Plastic Red
  • Application
    Sanitary
  • Color
    Red
  • Connection Type
    Sanitary Clamp
  • For Use With
    Clamp ends on fittings, Valves, Filters, Pumps
  • Product Types
    Cap
  • Thread Type
    Sanitary Clamp
  • Type
    Clamp End Protection Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)