Motion
BCCR-400
Hose End - 4.0000 in Size, Sanitary Clamp Type
Mi Item #11496528
MFR #BCCR-400
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, Sanitary Clamp Type
Mi Item #11496528
MFR #BCCR-400

Mfr description
BCCR-400 4" RED PLASTIC CAP, CLAMP END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Size
    4.0000 in

Details

  • Additional Details
    Use these covers to protect all clamp ends on fittings, valves, filters, and pumps
  • Application
    Sanitary
  • Color
    Red
  • Connection Type
    Sanitary Clamp
  • Product Types
    Cap
  • Thread Type
    Sanitary Clamp
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)