Motion
BV2IGN25011-A
3-Piece Ball Valve - 800 psi Max, 2-1/2 in Port, Stainless Steel Body
Mi Item #11496959
MFR #BV2IGN25011-A
Price$1,302.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Piece Ball Valve - 800 psi Max, 2-1/2 in Port, Stainless Steel Body
Mi Item #11496959
MFR #BV2IGN25011-A

Mfr description
BV2IGN25011-A 2.50" 3PC SS IND BV, FNPT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,302.78/each

Specifications

Dimensions

  • Port Size
    2-1/2 in
  • Thread Size
    2-1/2 in
  • Weight
    0.0000 lbs

Details

  • Body Material
    Stainless Steel
  • Material
    CF8M Stainless Steel
  • Maximum Operating Pressure
    800 psi
  • Porting Style
    Full Port
  • Pressure Rating
    800 psi
  • Product Types
    Ball Valve
  • Seat Material
    15% glass reinforced RTFE
  • Series
    BV2I
  • Thread Type
    Female NPT
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)