Motion
MB15A01C1EA
Mist Separator & Odor Removal Filter - 38.10 mm, 25.40 mm Ports
Mi Item #11497293
MFR #MB15A01C1EA
Price$1,952.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator & Odor Removal Filter - 38.10 mm, 25.40 mm Ports
Mi Item #11497293
MFR #MB15A01C1EA

Mfr description
MB15A01C1EA MB100 SERIES CENTRIFUGAL PUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,952.21/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Port Size
    25.40 mm, 38.10 mm
  • Weight
    8.6 lbs

Details

  • Additional Details
    Surface ID finish: <lt/>32Ra | Frame size: NEMA 56C | Wet end mounts to a standard 56C frame motor
  • Body Material
    316L Stainless Steel
  • Material
    316L Stainless Steel
  • Maximum Flow Rate
    75 gpm, 283.906 l/min
  • Seal Material
    EPDM
  • Series
    MB100
  • Type
    Sanitary Centrifugal Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)