Motion
PFACNTA150
Hose End - 1-1/2 in Hose ID
Mi Item #11497404
MFR #PFACNTA150
Price$219.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/2 in Hose ID
Mi Item #11497404
MFR #PFACNTA150

Mfr description
PFACNTA150 1-1/2" BEVEL SEAT ACME NUT AD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.20/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm

Details

  • Additional Details
    1-1/2 in bevel seat Acme nut adapter, must buy PFADAPT150 to use this part
  • Application
    Food & Beverage
  • Connection Type
    Bevel Seat Acme Nut
  • End 1 Style
    Bevel Seat Acme Nut
  • Product Types
    Adapter
  • Thread Type
    Bevel Seat Acme Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)