Specifications
Details
- Body Material304 Stainless Steel
- Operating Temperature Range-10 to 180 °C, 14 to 356 °F
- Product TypeTie Rod Air Cylinders
- TypeLobe Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)