Specifications
Dimensions
- Overall Height12.0900 in, 307.10 mm
- Overall Length14.8400 in, 376.89 mm
- Overall Width7.4000 in, 188 mm
Details
- Body Material316L Stainless Steel
- Clean SeriesYes
- Mounting BoltsM10
- Operating Temperature Range-10 to 180 °C, 14 to 356 °F
- Product TypeStopper Air Cylinders
- Safety OptionsPressure Relief Front Cover
- Seal KitRZL-220B-2E-EK
- SeriesRZL 200-
- Special ApplicationsFood Grade | Washdown
- TypeLobe Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)