Specifications
Dimensions
- Overall Height7.4000 in, 187.96 mm
- Overall Length14.8400 in, 376.89 mm
- Overall Width10.1200 in, 257.05 mm
Details
- Body MaterialSUS304
- Bracket 1Side Tapped
- Clean SeriesHygienic Design
- Mounting BoltsM8 x 15L
- Mounting TypeSide Tapped
- Operating Temperature Range-10 to 180 °C, 14 to 356 °F
- Piping TypeDirect
- Piston ActionRotating
- Port GenderFemale
- Product TypeStopper Air Cylinders
- Rod TypeDouble Rod
- Safety OptionsPressure Relief Valve
- SeriesRZL 200-
- Special ApplicationsWashdown | Corrosion Resistant
- TypeLobe Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)