Motion
RZL-225-HELIA
RZL-225-HELIA
Mi Item #11497553
MFR #RZL-225-HELIA
Price$16,997.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RZL-225-HELIA
Mi Item #11497553
MFR #RZL-225-HELIA

Mfr description
RZL-225-HELIA ROTOR, HELI-LOBE 1 PIECE =
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,997.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Overall Width
    5.1600 in, 131 mm

Details

  • Body Material
    SUS316L
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Type
    Rodless Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)