Motion
RZL-330B-PLUG
RZL-330B-PLUG
Mi Item #11497580
MFR #RZL-330B-PLUG
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RZL-330B-PLUG
Mi Item #11497580
MFR #RZL-330B-PLUG

Mfr description
RZL-330B-PLUG PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -10 to 180 °C, 14 to 356 °F
  • Type
    Lobe Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)