Motion
SSC-05-05
Compression Elbow & Straight - Check Valve, Stainless Steel
Mi Item #11497814
MFR #SSC-05-05
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Check Valve, Stainless Steel
Mi Item #11497814
MFR #SSC-05-05

Mfr description
SSC-05-05 DASH 5 303/304SS CRIMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Tube Size
    1.9690 in

Details

  • Body Material
    Stainless Steel
  • Description Keyword
    Check Valve
  • End 1 Style
    Female BSP
  • End 2 Style
    Female BSP
  • Fitting Connection Type
    BSP
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    SSC-050
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    13.79 bar, 200 psi
  • Shape
    Straight
  • Type
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)