Motion
200-DC-ALRC
Hose End - Aluminum Material, 2 in Hose ID
Mi Item #11498141
MFR #200-DC-ALRC
Price$57.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 2 in Hose ID
Mi Item #11498141
MFR #200-DC-ALRC

Mfr description
200-DC-ALRC 2" ALUM DUST CAP FOR RAILCAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.42/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.805 lbs

Details

  • Application
    Railcar
  • Configuration
    Cap
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Fitting Type
    Cam and Groove
  • Manufacturer Catalog Number
    200-DC-ALRC
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    Cap
  • Seal Material
    Nitrile Rubber, SC
  • Seal Type
    Cam, Groove
  • Style
    Cap
  • Swivel
    Non-Swivel
  • Thread Type
    Cam & Groove
  • Type
    Dust Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)