Motion
220FXFSS20220
Swivel Joint - 316 Stainless Steel Material
MI ITEM #11498180
MFR #220FXFSS20220
Price$2,010.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
MI ITEM #11498180
MFR #220FXFSS20220

Mfr description
220FXFSS20220 2" STYLE 20, FXF, STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,010.58/each

Specifications

Dimensions

  • Weight
    11.40 lbs, 5.17 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: PTFE
  • Material
    316 Stainless Steel
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)