1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
330FGXFGCS00200
Swivel Joint - Carbon Steel Material
Mi Item #
11498360
MFR #
330FGXFGCS00200
Price
$2,033.41
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DIXON VALVE & COUPLING CO 330FGXFGCS00200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
330FGXFGCS00200
Swivel Joint - Carbon Steel Material
Mi Item #
11498360
MFR #
330FGXFGCS00200
Mfr description
330FGXFGCS00200 3" STYLE 30, FGXFG, CARB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,033
.41
/each
Add to Cart
Specifications
Dimensions
Weight
33 lbs, 14.97 kg
Details
Additional Details
Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium | Style: 30
Material
Carbon Steel
Shape
90° Elbow
Type
90 °Elbow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items