Specifications
Dimensions
- Weight20.32 lbs, 9.21 kg
Details
- Additional DetailsBody Material: Stainless Steel | Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE
- MaterialStainless Steel
- TypeStraight