1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
340FGXFGSS11220
Swivel Joint - 316 Stainless Steel Material
MI ITEM #
11498401
MFR #
340FGXFGSS11220
Price
$4,981.60
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DIXON VALVE & COUPLING CO 340FGXFGSS11220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
340FGXFGSS11220
Swivel Joint - 316 Stainless Steel Material
MI ITEM #
11498401
MFR #
340FGXFGSS11220
Mfr description
340FGXFGSS11220 3" STYLE 40, FGXFG, STAI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,981
.60
/each
Add to Cart
Specifications
Dimensions
Weight
40 lbs, 18.14 kg
Details
Additional Details
Dust Seal: FKM | Ball Bearings: 440 Stainless Steel | Grease: Food Grade
Material
316 Stainless Steel
Type
90 °Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items