Motion
B28-03MMB
Main Line & Modular Air Filter - B28, 5 µm, 200 scfm, 0.3750 in Ports, Metal, Manual Drain Drain, Metal Bowl with Sight Glass
Mi Item #11498857
MFR #B28-03MMB
Price$284.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - B28, 5 µm, 200 scfm, 0.3750 in Ports, Metal, Manual Drain Drain, Metal Bowl with Sight Glass
Mi Item #11498857
MFR #B28-03MMB

Mfr description
B28-03MMB 3/8" FILTER/REGULATOR MANUAL D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.16/each

Specifications

Dimensions

  • Gage Port Size
    Two 1/4 in
  • Port Size
    0.3750 in

Details

  • Additional Details
    Spring-loaded diaphragm | To increase regulated pressure | pull adjusting knob and turn clockwise | to reduce pressure | turn knob counterclockwise | to lock knob | push down | Two 1/4 in gauge ports located on the front and rear faces deg F the body | Metal bowl supplied with GC240 gauge
  • Bowl Capacity
    2.87 oz
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl with Sight Glass
  • Drain Method
    Manual Drain
  • Drain Type
    Manual Drain
  • Element Material
    Particulate
  • Element Type
    Particulate
  • Filter Rating
    5 μm
  • Included Options
    GC240 gauge
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    200 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    150 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 150 °F
  • Series
    B28
  • Thread Standard
    NPT
  • Type
    Regulators, Standard Filters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)