Motion
CB6-03AMB
Main Line & Modular Air Filter - CB6, 5 µm, 70 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #11498999
MFR #CB6-03AMB
Price$440.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - CB6, 5 µm, 70 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #11498999
MFR #CB6-03AMB

Mfr description
CB6-03AMB 3/8" FILTER/REGULATOR W/AUTO D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.61/each

Specifications

Dimensions

  • Gage Port Size
    1/4 in
  • Port Size
    0.3750 in

Details

  • Additional Details
    Quick-disconnect bowl guard with safety latch | Diaphragm operated
  • Body Material
    Zinc
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl with Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Particulate
  • Included Options
    Bowl guard, GC230 gauge, Safety latch
  • Material
    Zinc
  • Max Operating Temperature
    150 °F
  • Max Pressure
    13.8 bar, 200 psi
  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    13.8 bar, 200 psi
  • Maximum Temperature
    150 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 150 °F
  • Series
    CB6
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)