Motion
CF250-5CS
2-1/2 ID CS Crimp Style Ferrule 2.996 ID,
Mi Item #11499000
MFR #CF250-5CS
Price$26.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 ID CS Crimp Style Ferrule 2.996 ID,
Mi Item #11499000
MFR #CF250-5CS

Mfr description
CF250-5CS 2-1/2" ID CS CRIMP STYLE FERRU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.87/each

Specifications

Dimensions

  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Outer Diameter
    3.1250 in
  • Weight
    0.58 lbs

Details

  • Additional Details
    King Crimp Style
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    King Crimp style nipples
  • Manufacturer Catalog Number
    CF250-5CS
  • Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.684 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)