Motion
CSTF150-2170
Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #11499020
MFR #CSTF150-2170
Price$114.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #11499020
MFR #CSTF150-2170

Mfr description
CSTF150-2170 1-1/2" CS CRIMP STEAM FERRU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.41/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.902 lbs

Details

  • Additional Details
    No-skive fitting system
  • Application
    Steam
  • Coating
    Zinc Plated
  • Compatible Banding Types
    Crimp
  • Compatible Hose Series
    ContiTech Flexsteel 250, Gates 205MB Steam King, Texcel Tex-Steam
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    ContiTech Flexsteel 250 Steam Hose, Gates 205MB Steam King Hose, Texcel Tex-Steam Hose
  • ISO Fit Standard
    ISO 4023/6134
  • Manufacturer Catalog Number
    CSTF150-2170
  • Manufacturer Compatibility
    ContiTech, Gates, Texcel
  • Material
    Steel
  • Max Operating Temperature
    450 °F
  • Operating Temperature Range
    -40 to 450 °F
  • Product Types
    Ferrule
  • Seal Type
    Crimp
  • Standards Met
    Mil-Spec 29210E, ISO 4023/6134
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)