Specifications
Dimensions
- Weight13 lbs, 5.90 kg
Details
- Additional DetailsButton contacts are 316 stainless steel | Blue dual optic plug with 6 contact pins and 3 J slots | 30' coiled orange cable (US) | heavy, highly visible, safety blue jacket
- Description KeywordAPI Compatible Rack Cord Optic Assembly
- Manufacturer Catalog NumberFT620X620
- Material316 Stainless Steel, Reinforced Nylon
- Part TypeOptic Assembly
- Product TypesOptic Assembly
- TypeOptic Assembly
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)