Motion
G600HR
6" Handle & Ring for Imported Alumi C&G
Mi Item #11499191
MFR #G600HR
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Handle & Ring for Imported Alumi C&G
Mi Item #11499191
MFR #G600HR

Mfr description
G600HR 6" HANDLE & RING FOR IMPORTED ALU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.13/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in to 8.0000 in
  • Weight
    0.5 lbs

Details

  • Application
    Aluminum, Brass Global Cam, Groove Couplers
  • Body Material
    Forged Brass
  • Fitting Connection Family
    Cam and Groove
  • For Use With
    Aluminum and Brass Global Cam and Groove Couplers
  • Handle Material
    Forged Brass
  • Style
    Handle
  • Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)