Motion
GB11-P3
GB11-P3 1" GROUND JOINT STEM W/FERRULE
Mi Item #11499200
MFR #GB11-P3
Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GB11-P3 1" GROUND JOINT STEM W/FERRULE
Mi Item #11499200
MFR #GB11-P3

Mfr description
GB11-P3 1" GROUND JOINT STEM W/FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.54/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Diameter
    1.6094 in - 1.6563 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Outer Diameter
    1.6094 in - 1.6563 in
  • Size
    1.0000 in
  • Weight
    1.81 lbs

Details

  • Additional Details
    Machined shank, Fittings are supplied with carbon steel ferrules.
  • Application
    Air, Liquid
  • Configuration
    Straight
  • Connection Type
    Ground Joint
  • End 1 Style
    Ground Joint
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Ground Joint
  • Fitting Type
    Ground Joint
  • For Use With
    Air and liquid applications
  • Manufacturer Catalog Number
    GB11-P3
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Fitting Assembly
  • Seal Type
    Ground Joint
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Ground Joint
  • Type
    Ground Joint stem with ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)