Motion
GB6-P1
GB6-P1 3/4" GROUND JOINT STEM W/FERRULE
Mi Item #11499208
MFR #GB6-P1
Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GB6-P1 3/4" GROUND JOINT STEM W/FERRULE
Mi Item #11499208
MFR #GB6-P1

Mfr description
GB6-P1 3/4" GROUND JOINT STEM W/FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.90/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Outer Diameter
    1.1563 in - 1.2188 in
  • Size
    0.7500 in
  • Weight
    1.3 lbs

Details

  • Additional Details
    Ground joint stem with ferrule, Supplied with carbon steel ferrules, Not for steam service
  • Application
    Air, Liquid
  • Coating
    Plated
  • Configuration
    Straight
  • Connection Type
    Ground Joint
  • End 1 Style
    Ground Joint
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Boss Holedall
  • Fitting Type
    Ground Joint
  • For Use With
    Air and liquid applications
  • Manufacturer Catalog Number
    GB6-P1
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Fitting Assembly
  • Seal Type
    Ground Joint
  • Style
    Straight
  • Thread Type
    Ground Joint
  • Type
    Ground Joint Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)