Motion
GB6-P3
GB6-P3 3/4" GROUND JOINT STEM W/FERRULE
Mi Item #11499210
MFR #GB6-P3
Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GB6-P3 3/4" GROUND JOINT STEM W/FERRULE
Mi Item #11499210
MFR #GB6-P3

Mfr description
GB6-P3 3/4" GROUND JOINT STEM W/FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.90/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Weight
    1.375 lbs

Details

  • Additional Details
    Machined shank, Fittings are supplied with carbon steel ferrules, Not for steam service
  • Application
    Air, Liquid
  • Material
    Steel
  • Type
    Ground joint stem with ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)