Specifications
Details
- ApplicationApplications include plumbing, industrial, marine, hardware, automotive, and household use
- Body Material300 stainless steel
- Material300 stainless steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)