Motion
HPBV34ZPL
Ball Valve - 6000 psi Max
Mi Item #11499247
MFR #HPBV34ZPL
Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max
Mi Item #11499247
MFR #HPBV34ZPL

Mfr description
HPBV34ZPL CS HI-PRESSURE FULL-BORE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.05/each

Specifications

Dimensions

  • Weight
    3.4 lbs

Details

  • Material
    Carbon steel
  • Max Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi
  • Port Type
    Full
  • Seal Material
    Nitrile Rubber
  • Temperature Range
    -29 °C to 102 °C, -20 °F to 215 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)