Motion
L200-F-SS
Cam & Groove Fitting - Straight
Mi Item #11499275
MFR #L200-F-SS
Price$107.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #11499275
MFR #L200-F-SS

Mfr description
L200-F-SS 2" DIXON VENT-LOCK ADPT X MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.72/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Thread Size
    2.0000 NPT
  • Weight
    1.8 lbs

Details

  • Application
    Transfer deg F fluids and solids, with a safe disconnection
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Style
    Adapter
  • Type
    Female NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)