Motion
RDD2010EZ
Cam & Groove Fitting - 2 in, EZ Boss-Lock Female Coupler, x 1 in, Cam and Groove Female Coupler, Straight
Mi Item #11499368
MFR #RDD2010EZ
Price$415.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 2 in, EZ Boss-Lock Female Coupler, x 1 in, Cam and Groove Female Coupler, Straight
Mi Item #11499368
MFR #RDD2010EZ

Mfr description
RDD2010EZ 2" 316SS EZ BOSSLOCK CPLR X 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.94/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • End 1 Size
    2 in
  • End 2 Size
    1 in
  • Weight
    3.06 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Stainless Steel
  • Coupler Type
    Type DD Female Coupler x Female Coupler
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Cam and Groove Female Coupler
  • End Type
    Female Coupler
  • End Type 2
    Female Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female Coupler
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    125 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    DD
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)