Motion
CDLA2D63-325-D-F5BAL-XC22

SMC CORP OF AMERICA
CDLA2D63-325-D-F5BAL-XC22

CDLA2D63-325-D-F5BAL-XC22
Mi Item #11500993
MFR #CDLA2D63-325-D-F5BAL-XC22
Price$951.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2D63-325-D-F5BAL-XC22

CDLA2D63-325-D-F5BAL-XC22
Mi Item #11500993
MFR #CDLA2D63-325-D-F5BAL-XC22

Mfr description
CDLA2D63-325-D-F5BAL-XC22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.42/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC22
  • Lock Type
    Fine Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT, PT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)