Motion
C-1/2-P-13
Hose End - 13 mm Hose ID, Female
Mi Item #11501056
MFR #C-1/2-P-13
Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 13 mm Hose ID, Female
Mi Item #11501056
MFR #C-1/2-P-13

Mfr description
2026 BARBED HOSE FITTING C-1/2-P-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.33/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5120 in
  • Hose Diameter
    0.5120 in
  • Hose Inside Diameter
    13 mm
  • Inside Diameter
    0.5120 in, 13 mm
  • Size
    0.5000 in
  • Thread Size
    G1/2

Details

  • Additional Details
    LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics
  • Configuration
    Straight
  • Connection 1 Short Name
    G
  • Connection Type
    Female Thread G1/2
  • End 1 Style
    Female Thread G1/2
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • For Use With
    Compressed air to ISO 8573-1, 2010 [7, -, -]
  • Manufacturer Catalog Number
    2026
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Standards Met
    ISO 8573-1, 2010, VDMA24364-B1/B2-L
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    55 °
  • Thread Standard
    G
  • Thread Type
    Female Thread G1/2
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)