Motion
NSC-1/4
Air Filter Element - Cassette valves, Disc
Mi Item #11501122
MFR #NSC-1/4
Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - Cassette valves, Disc
Mi Item #11501122
MFR #NSC-1/4

Mfr description
5922 ISOLATING DISC NSC-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.79/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in

Details

  • Additional Details
    For cassette valves
  • Element Material
    Disc
  • Element Type
    Disc
  • Filter Type
    Disc
  • For Use With
    Cassette valves
  • Series
    NSC
  • Type
    Isolating Disc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)