Specifications
Dimensions
- Rod - Thread SizeM12
- Rod Size / ThreadM12
Details
- Product TypeRodless Air Cylinders
- Rod End BracketRod Clevis
- Rod Thread StandardMetric
- SeriesSGA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)