Specifications
Dimensions
- Rod - Thread SizeM48x2
- Rod Size / ThreadM48x2
Details
- Product TypeRodless Air Cylinders
- Rod End BracketRod Clevis
- Rod Thread StandardMetric
- SeriesSG
- TypeRod Clevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)