Motion
CRCN-1/8-PK-6

FESTO CORPORATION
CRCN-1/8-PK-6

Hose End - Stainless Steel Material, 6 mm Hose ID, Male
MI ITEM #11501319
MFR #CRCN-1/8-PK-6
Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRCN-1/8-PK-6

Hose End - Stainless Steel Material, 6 mm Hose ID, Male
MI ITEM #11501319
MFR #CRCN-1/8-PK-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.84/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • End 1 Size
    0.1250 in
  • End 2 Size
    0.3150 in
  • Hose Diameter
    0.3150 in
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    0.2360 in, 6 mm
  • Outer Diameter
    0.3150 in
  • Size
    0.1250 in
  • Thread Size
    G1/8
  • Weight
    7.5 g

Details

  • Additional Details
    LABS (PWIS) conformity, VDMA24364-B2-L
  • Application
    Pneumatics
  • Configuration
    Straight
  • Connection 1 Short Name
    G1/8
  • Connection 2 Short Name
    PK-6
  • Connection Type
    Male Thread G1/8
  • End 1 Style
    Male Thread G1/8
  • End Gender
    Male
  • Fitting Connection Family
    G Series
  • Fitting Type
    Push-On / Barb
  • For Use With
    Plastic tubing PUN-H-8X1,25-NT, Plastic tubing PUN-H-8X1,25-BL, Plastic tubing PUN-H-8X1,25-SW, Plastic tubing PUN-H-8X1,25-TBL
  • Manufacturer Catalog Number
    CRCN-1/8-PK-6
  • Material
    Stainless Steel
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    10 bar, 145 psi
  • Operating Temperature Range
    32 to 140 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Reinforced PA, TPE-U(PU)
  • Seal Type
    Sealing ring
  • Standards Met
    ISO 8573-1, 2010, RoHS compliant, VDMA24364-B2-L
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    G1/8
  • Thread Type
    Male Thread G1/8
  • Type
    Male thread G1/8
  • Working Pressure
    -13.778 to 145 psi

Overview

Mfr description
13971 BARBED FITTING CRCN-1/8-PK-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought