Motion
DZH-50-25-PPV-A

FESTO CORPORATION
DZH-50-25-PPV-A

DZH-50-25-PPV-A Flat Cylinder
MI ITEM #11501332
MFR #DZH-50-25-PPV-A
Price$1,118.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZH-50-25-PPV-A

DZH-50-25-PPV-A Flat Cylinder
MI ITEM #11501332
MFR #DZH-50-25-PPV-A

Mfr description
14063 FLAT CYLINDER DZH-50-25-PPV-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.86/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Type
    Flat Mount
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PPV-A
  • Maximum Applied Force
    1178 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DZH
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)