Motion
N-1/2-P-9-MS

FESTO CORPORATION
N-1/2-P-9-MS

Hose End - Brass Material, 9 mm Hose ID, Male
MI ITEM #11501392
MFR #N-1/2-P-9-MS
Price$48.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
N-1/2-P-9-MS

Hose End - Brass Material, 9 mm Hose ID, Male
MI ITEM #11501392
MFR #N-1/2-P-9-MS

Mfr description
15635 BARBED HOSE FITTING N-1/2-P-9-MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.60/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.3540 in
  • Hose Diameter
    0.3540 in
  • Hose Inside Diameter
    9 mm
  • Inside Diameter
    0.3540 in, 9 mm
  • Size
    0.5000 in
  • Thread Size
    G1/2
  • Weight
    36.06 g

Details

  • Additional Details
    Type of seal on screwed plug, Sealing ring, LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics
  • Configuration
    Straight
  • Connection 1 Short Name
    G
  • Connection 2 Short Name
    Barb
  • Connection Type
    Male Thread G1/2
  • End 1 Style
    Male Thread G1/2
  • End Gender
    Male
  • Fitting Connection Family
    BSPP
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Compressed air to ISO 8573-1, 2010 [7, -, -]
  • Manufacturer Catalog Number
    N-1/2-P-9-MS
  • Material
    Brass
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    232.06 psi
  • Maximum Working Pressure
    16 bar, 232.06 psi
  • O-Ring Location
    Groove at Base of Threads
  • Operating Temperature Range
    14 to 140 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    Sealing ring
  • Standards Met
    RoHS compliant
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    G
  • Thread Type
    Male Thread G1/2
  • Type
    Hose Barb
  • Working Pressure
    -13.779 to 232.06 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)