Motion
CN-M3-PK-3
Hose End - Steel Material, 3 mm Hose ID, Male
Mi Item #11501399
MFR #CN-M3-PK-3
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3 mm Hose ID, Male
Mi Item #11501399
MFR #CN-M3-PK-3

Mfr description
15872 BARBED FITTING CN-M3-PK-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.45/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.1570 in
  • End 1 Size
    M3
  • End 2 Size
    0.1570 in
  • Hose Diameter
    0.1180 in
  • Hose Inside Diameter
    3 mm
  • Inside Diameter
    0.1180 in, 3 mm
  • Size
    M3
  • Thread Size
    M3

Details

  • Additional Details
    RoHS compliant, LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    Male Thread M3
  • End 1 Style
    Male Thread M3
  • End Gender
    Male
  • Fitting Connection Family
    Metric
  • Fitting Type
    Push-On / Barb
  • For Use With
    Plastic tubing
  • ISO Fit Standard
    ISO 8573-1, 2010 [7, -, -]
  • Manufacturer Catalog Number
    CN-M3-PK-3
  • Material
    Steel
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    10 bar, 145 psi
  • Operating Temperature Range
    32 to 140 °F
  • Port Gender
    Male
  • Product Types
    Barbed Fitting
  • Seal Type
    Sealing ring
  • Standards Met
    RoHS compliant, VDMA24364-B1/B2-L
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Metric
  • Thread Type
    Male Thread M3
  • Type
    Barbed Fitting
  • Working Pressure
    -13.778 to 145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)