Specifications
Details
- Bracket 1Threaded End
- Mounting ThreadM3
- Mounting TypeThreaded End
- Operating Temperature Range0 to 60 °C, 32 to 140 °F
- Port GenderMale
- Product TypeTie Rod Air Cylinders
- SeriesCN
- TypeMiniature
Overview
Mfr description
30983 BARBED T-FITTING TCN-M3-PK-3