Motion
FCN-3-PK-6/4

FESTO CORPORATION
FCN-3-PK-6/4

Hose End - Steel Material, 5.7 mm Hose ID
MI ITEM #11501528
MFR #FCN-3-PK-6/4
Price$14.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
FCN-3-PK-6/4

Hose End - Steel Material, 5.7 mm Hose ID
MI ITEM #11501528
MFR #FCN-3-PK-6/4

Mfr description
31316 BARBED T-CONNECTOR FCN-3-PK-6/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.91/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2360 in
  • End 1 Size
    0.2360 in
  • End 2 Size
    0.3150 in
  • Hose Diameter
    0.2360 in
  • Hose Inside Diameter
    5.7 mm
  • Inside Diameter
    0.1570 in, 4 mm
  • Size
    0.2360 in

Details

  • Additional Details
    LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics
  • Configuration
    Tee
  • Connection Type
    Barbed
  • End 1 Style
    Barbed
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Tee
  • Fitting Type
    Push-On / Barb
  • For Use With
    Tubing outside diameter of 6 mm, Tubing outside diameter of 8 mm
  • Manufacturer Catalog Number
    31316
  • Manufacturer Compatibility
    Festo
  • Material
    Steel
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145.038 psi
  • Maximum Working Pressure
    10 bar, 145.038 psi
  • Operating Temperature Range
    32 to 140 °F
  • Product Types
    Hose Barb
  • Standards Met
    ISO 8573-1, 2010 [7, -, -], RoHS compliant, VDMA24364-B1/B2-L
  • Style
    Tee
  • Swivel
    Non-Swivel
  • Thread Type
    Barbed
  • Type
    Barbed T-Connector
  • Working Pressure
    -13.778 to 145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)