Motion
DSR-10-180-P

FESTO CORPORATION
DSR-10-180-P

With through-hole Mount, 180 ° Angle of Rotation
Mi Item #11501571
MFR #DSR-10-180-P
Price$1,036.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSR-10-180-P

With through-hole Mount, 180 ° Angle of Rotation
Mi Item #11501571
MFR #DSR-10-180-P

Mfr description
33297 SEMI-ROTARY DRIVE DSR-10-180-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.75/each

Specifications

Dimensions

  • Body Size
    10
  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    180 °
  • Cushion Type
    Elastomer
  • Magnet
    No
  • Mount Type
    With through-hole
  • Operating Temperature Range
    14 °F to 140 °F
  • Standards Met
    RoHS
  • Torque Range
    0.85 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)