Motion
N-3/8-P-13
Hose End - Aluminum Material, 13 mm Hose ID
Mi Item #11501673
MFR #N-3/8-P-13
Price$41.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 13 mm Hose ID
Mi Item #11501673
MFR #N-3/8-P-13

Mfr description
36160 BARBED HOSE FITTING N-3/8-P-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.06/each

Specifications

Dimensions

  • End 1 Size
    G3/8
  • End 2 Size
    0.5120 in
  • Hose Inside Diameter
    13 mm
  • Inside Diameter
    0.5120 in, 13 mm
  • Size
    G3/8
  • Thread Size
    G3/8
  • Weight
    10.53 g

Details

  • Application
    Pneumatics
  • Configuration
    Straight
  • Connection Type
    Male Thread G3/8
  • End 1 Style
    Male Thread G3/8
  • Fitting Type
    Push-On / Barb
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    232.06 psi
  • Maximum Working Pressure
    16 bar, 232.06 psi
  • Operating Temperature Range
    14 to 140 °F
  • Product Types
    Hose Barb
  • Seal Material
    Sealing Ring
  • Standards Met
    RoHS compliant, VDMA24364-B1/B2-L
  • Thread Type
    Male Thread G3/8
  • Working Pressure
    -13.779 to 232.06 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)