Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Bracket 1Central
- Mounting TypeCentral
- Product TypeTie Rod Air Cylinders
- SeriesSLZZ
- TypeCentral Mounting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)