Specifications
Dimensions
- Male Thread Size1/8
Details
- Flow Rate110 L/min, 3.88 cfm
- MeteringMeter Out
- TypeOne-Way Flow Control Valve
- Valve FunctionExhaust Air Flow Control Non-Return Function
- Valve TypeOne-Way Flow Control Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)