Specifications
Dimensions
- Overall Width0.1181 in, 3 mm
Details
- Flow Rate190 l/min, 205 l/min
- MaterialHigh-Alloy Steel
- Maximum Operating Pressure10 bar
- Minimum Operating Pressure0.5 bar
- Operating MediumCompressed Air as Per Iso 8573-1:2010 [7:4:4]
- Operating Temperature Range-20 to 60 °C
- Seal MaterialNBR
- Standards MetRoHS
- TypeFlow Control Valve
- Valve FunctionOne-Way Flow Control Function
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)