Motion
HB-3/8-QS-12

FESTO CORPORATION
HB-3/8-QS-12

153459 CHECK VALVE HB-3/8-QS-12
Mi Item #11502514
MFR #HB-3/8-QS-12
Price$64.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HB-3/8-QS-12

153459 CHECK VALVE HB-3/8-QS-12
Mi Item #11502514
MFR #HB-3/8-QS-12

Mfr description
153459 CHECK VALVE HB-3/8-QS-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.39/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Ambient Temperature Range
    0 to 60 °C
  • Flow Rate
    1886 L/min
  • Operating Medium
    Compressed Air as per ISO 8573-1:2010 [7:-:-]
  • Operating Pressure Range
    -1 to 10 bar
  • Standards Met
    RoHS
  • Valve Function
    Non Return Function
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)