Motion
HA-1/2-QS-12

FESTO CORPORATION
HA-1/2-QS-12

153460 CHECK VALVE HA-1/2-QS-12
Mi Item #11502515
MFR #HA-1/2-QS-12
Price$66.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HA-1/2-QS-12

153460 CHECK VALVE HA-1/2-QS-12
Mi Item #11502515
MFR #HA-1/2-QS-12

Mfr description
153460 CHECK VALVE HA-1/2-QS-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.05/each

Specifications

Details

  • Action
    Non Return
  • Ambient Temperature Range
    32 to 140 °F, 0 to 60 °C
  • Body Material
    Anodized aluminum
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure Range
    -1 to 10 bar, -14.5 to 145 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Port Connection Type
    Push to Connect
  • Standards Met
    RoHS
  • Valve Function
    Non Return Function
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)