Motion
LRL-3/8-QS-12

FESTO CORPORATION
LRL-3/8-QS-12

Pressure Reducing Regulator - 3/8 in Inlet Port
MI ITEM #11502534
MFR #LRL-3/8-QS-12
Price$219.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRL-3/8-QS-12

Pressure Reducing Regulator - 3/8 in Inlet Port
MI ITEM #11502534
MFR #LRL-3/8-QS-12

Mfr description
153520 DIFFERENTIAL PRESSURE REGULATOR L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.19/each

Specifications

Dimensions

  • Connection Size
    0.3750 in, 12 mm
  • Inlet Port Size
    3/8 in

Details

  • Series/System
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)