Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Cylinder SuffixP-A
- MagnetWith Magnet
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)